- 4.60 mm Diameter
- 3.1496 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Black & Gold |
| Point Angle | 135 degree |
| Flute Length | 1.8504 in |
| Drill Style | Jobber |
| Shank Type | Straight |
| Diameter - Decimal | 0.1811 in |
| Overall Length | 3.1496 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 33 mm |
| Diameter - Metric | 4.60 mm |
| Material | HSS |
| Shank Size | 0.1811 in |
| Shank Length | 1.2992 in |
| Shank Size - Metric | 4.6 mm |
| Flute Length - Metric | 47 mm |
| Weight | 0.0 LB |

