- 7.30 mm Diameter
- 4.2913 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.2913 in |
| Flute Length - Metric | 69 mm |
| Shank End Feature Length | 0.75 in |
| Shank Size - Metric | 7.3 mm |
| Diameter - Metric | 7.30 mm |
| Coating | Black & Gold |
| Shank End Feature | 3 Flats |
| Diameter - Decimal | 0.2874 in |
| Shank Type | Straight |
| Drill Style | Jobber |
| Material | HSS |
| Shank Size | 0.2874 in |
| Flute Length | 2.7165 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Length | 1.5748 in |
| Shank Length - Metric | 40 mm |
| Weight | 0.0 LB |

