- Rethreading Type
- Hexagon Tool Shape
- 3/8-16 UNC Thread Size & Typ
- 0.7812 in OD
| Type | Rethreading |
| Thickness - Metric | 9.52 mm |
| Thread Type | UNC |
| Die Construction | Standard |
| Thread Size & Type | 3/8-16 UNC |
| Outer Diameter - Metric | 19.84 mm |
| Material | HSS |
| Tool Shape | Hexagon |
| Threads per Inch | 16 |
| Weight | 0.0 LB |

