- Rethreading Type
- Hexagon Tool Shape
- 7/16-20 UNF Thread Size & Typ
- 0.875 in OD
| Material | HSS |
| Outer Diameter - Metric | 22.22 mm |
| Threads per Inch | 20 |
| Die Construction | Standard |
| Thread Size & Type | 7/16-20 UNF |
| Tool Shape | Hexagon |
| Thread Type | UNF |
| Thickness - Metric | 11.11 mm |
| Type | Rethreading |
| Weight | 0.0 LB |

