- #61 - #80 Size Range
- 20 Pieces
- 118 degree Point Angle
- Bright Coating
| Point Angle | 118 degree |
| Size Range | #61 - #80 |
| No. of Pieces | 20 |
| Drill Type | General Purpose |
| Weight | 0.0 LB |
| Point Angle | 118 degree |
| Size Range | #61 - #80 |
| No. of Pieces | 20 |
| Drill Type | General Purpose |
| Weight | 0.0 LB |