- A - Z Size Range
- 26 Pieces
- 118 degree Point Angle
- Bright Coating
| No. of Pieces | 26 |
| Point Angle | 118 degree |
| Size Range | A - Z |
| Drill Type | General Purpose |
| Weight | 0.0 LB |
| No. of Pieces | 26 |
| Point Angle | 118 degree |
| Size Range | A - Z |
| Drill Type | General Purpose |
| Weight | 0.0 LB |