- A - Z Size Range
- 26 Pieces
- 135 degree Point Angle
- Straw Coating
| Drill Type | NAS 907 TYPE J |
| Size Range | A - Z |
| Point Angle | 135 degree |
| No. of Pieces | 26 |
| Weight | 0.0 LB |
| Drill Type | NAS 907 TYPE J |
| Size Range | A - Z |
| Point Angle | 135 degree |
| No. of Pieces | 26 |
| Weight | 0.0 LB |