- 2.35 mm Diameter
- 3.5433 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.0925 in |
| Overall Length | 3.5433 in |
| Material | HSS |
| Diameter - Metric | 2.35 mm |
| Shank Length - Metric | 31 mm |
| Flute Length - Metric | 59 mm |
| Shank Type | Straight |
| Drill Style | Taper Length |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.0925 in |
| Coating | Steam Oxide |
| Shank Length | 1.2205 in |
| Flute Length | 2.3228 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 2.35 mm |
| Weight | 0.0 LB |

