- 8.00 mm Diameter
- 6.4961 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.315 in |
| Shank Type | Straight |
| Overall Length | 6.4961 in |
| Shank Length - Metric | 56 mm |
| Shank Size - Metric | 8 mm |
| Drill Style | Taper Length |
| Flute Length - Metric | 109 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length | 2.2048 in |
| Diameter - Metric | 8.00 mm |
| Material | HSS |
| Shank Size | 0.315 in |
| Flute Length | 4.2913 in |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

