- 15.00 mm Diameter
- 8.6614 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 5.6693 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 76 mm |
| Diameter - Decimal | 0.5906 in |
| No. of Flutes | 2 |
| Diameter - Metric | 15.00 mm |
| Shank Size - Metric | 15 mm |
| Shank Size | 0.5906 in |
| Drill Style | Taper Length |
| Shank Length | 2.9921 in |
| Material | HSS |
| Point Angle | 118 degree |
| Flute Length - Metric | 144 mm |
| Overall Length | 8.6614 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

