- 47/64 in Diameter
- 9.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Flute Length | 5.875 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 98.42 mm |
| Shank Size - Metric | 18.65 mm |
| Material | HSS |
| Shank Size | 0.7344 in |
| Flute Length - Metric | 149.22 mm |
| Drill Style | Taper Length |
| Overall Length | 9.75 in |
| Diameter - Fraction | 47/64 in |
| Shank Length | 3.875 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.734375 in |
| Weight | 0.0 LB |

