- 20.00 mm Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 20 mm |
| Coating | Steam Oxide |
| Diameter - Metric | 20.00 mm |
| Flute Length | 6.5354 in |
| Shank Length - Metric | 88 mm |
| Material | HSS |
| Shank Length | 3.4646 in |
| Diameter - Decimal | 0.7874 in |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Drill Style | Taper Length |
| Shank Size | 0.7874 in |
| Flute Length - Metric | 166 mm |
| Shank Type | Straight |
| Overall Length | 10 in |
| Weight | 0.0 LB |

