- #44 Diameter
- 4.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 50.8 mm |
| Shank Size - Metric | 2.18 mm |
| No. of Flutes | 2 |
| Shank Size | 0.086 in |
| Coating | Bright |
| Shank Length | 2 in |
| Drill Style | Taper Length |
| Flute Length | 2.25 in |
| Shank Type | Straight |
| Flute Length - Metric | 57.15 mm |
| Diameter - Decimal | 0.086 in |
| Material | HSS |
| Diameter - Wire | #44 |
| Point Angle | 118 degree |
| Overall Length | 4.25 in |
| Weight | 0.0 LB |

