- #35 Diameter
- 5.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 2.79 mm |
| Diameter - Wire | #35 |
| No. of Flutes | 2 |
| Drill Style | Taper Length |
| Shank Length | 2.375 in |
| Flute Length - Metric | 69.85 mm |
| Shank Size | 0.11 in |
| Shank Type | Straight |
| Material | HSS |
| Point Angle | 118 degree |
| Flute Length | 2.75 in |
| Coating | Bright |
| Shank Length - Metric | 60.32 mm |
| Diameter - Decimal | 0.11 in |
| Overall Length | 5.125 in |
| Weight | 0.0 LB |

