- 7/16 in Diameter
- 7.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.4375 in |
| Flute Length | 3.875 in |
| Shank Type | #2 Morse Taper |
| Diameter - Fraction | 7/16 in |
| Overall Length | 7.75 in |
| Drill Style | Taper Shank |
| Shank Length | 3.875 in |
| Flute Length - Metric | 98.42 mm |
| Material | HSS-CO 8% (M42) |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Length - Metric | 98.42 mm |
| Coating | Straw |
| Weight | 0.0 LB |

