- 11/16 in Diameter
- 10 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 10 in |
| Flute Length - Metric | 136.53 mm |
| Diameter - Fraction | 11/16 in |
| Shank Type | #3 Morse Taper |
| Point Angle | 135 degree |
| Shank Length - Metric | 117.47 mm |
| Diameter - Decimal | 0.6875 in |
| No. of Flutes | 2 |
| Flute Length | 5.375 in |
| Shank Length | 4.625 in |
| Material | HSS-CO 8% (M42) |
| Drill Style | Taper Shank |
| Coating | Straw |
| Weight | 0.0 LB |

