- 13/32 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Shank Length - Metric | 53.97 mm |
| Drill Style | Aircraft Extension |
| No. of Flutes | 2 |
| Flute Length | 3.875 in |
| Diameter - Decimal | 0.40625 in |
| Shank Size - Metric | 10.32 mm |
| Shank Length | 2.125 in |
| Coating | Bright |
| Material | HSS |
| Flute Length - Metric | 98.42 mm |
| Overall Length | 6 in |
| Shank Type | Straight |
| Diameter - Fraction | 13/32 in |
| Shank Size | 0.4062 in |
| Weight | 0.0 LB |

