- #30 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Aircraft Extension |
| Shank Type | Straight |
| Diameter - Decimal | 0.1285 in |
| Coating | Bright |
| Overall Length | 6 in |
| Flute Length | 1.625 in |
| No. of Flutes | 2 |
| Shank Length | 4.375 in |
| Flute Length - Metric | 41.27 mm |
| Material | HSS |
| Point Angle | 135 degree |
| Shank Size | 0.1285 in |
| Shank Size - Metric | 3.26 mm |
| Shank Length - Metric | 111.13 mm |
| Diameter - Wire | #30 |
| Weight | 0.0 LB |

