- P Diameter
- 2.9375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Coating | TiCN |
| Flute Length | 1.6875 in |
| Shank Length - Metric | 31.75 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.323 in |
| Shank Length | 1.25 in |
| Shank Size - Metric | 8.2 mm |
| Flute Length - Metric | 42.86 mm |
| No. of Flutes | 2 |
| Diameter - Wire | P |
| Overall Length | 2.9375 in |
| Shank Size | 0.323 in |
| Material | HSS-CO 8% (M42) |
| Shank Type | Straight |
| Weight | 0.0 LB |

