- 5.00 mm Diameter
- 3.3858 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | TiN |
| Flute Length - Metric | 52 mm |
| Flute Length | 2.0472 in |
| Drill Style | Jobber |
| Diameter - Decimal | 0.1969 in |
| Shank Type | Straight |
| Shank Size | 0.1969 in |
| Shank Length - Metric | 34 mm |
| No. of Flutes | 2 |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 5 mm |
| Point Angle | 135 degree |
| Overall Length | 3.3858 in |
| Diameter - Metric | 5.00 mm |
| Shank Length | 1.3386 in |
| Weight | 0.0 LB |

