- 2.50 mm Diameter
- 3.74 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.299 in |
| Shank Size | 0.0984 in |
| No. of Flutes | 2 |
| Coating | Straw |
| Material | HSS-CO 8% (M42) |
| Drill Style | Taper Length |
| Overall Length | 3.74 in |
| Shank Size - Metric | 2.5 mm |
| Flute Length - Metric | 62 mm |
| Point Angle | 135 degree |
| Diameter - Metric | 2.50 mm |
| Flute Length | 2.441 in |
| Diameter - Decimal | 0.0984 in |
| Shank Length - Metric | 32.99 mm |
| Shank Type | Straight |
| Weight | 0.0 LB |

