- 1.50 mm Diameter
- 2.756 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Diameter - Metric | 1.50 mm |
| No. of Flutes | 2 |
| Shank Length | 0.9844 in |
| Shank Type | Straight |
| Material | HSS-CO 8% (M42) |
| Flute Length - Metric | 45 mm |
| Coating | TiN |
| Shank Length - Metric | 25 mm |
| Drill Style | Taper Length |
| Flute Length | 1.7716 in |
| Overall Length | 2.756 in |
| Diameter - Decimal | 0.0591 in |
| Shank Size | 0.0591 in |
| Shank Size - Metric | 1.5 mm |
| Weight | 0.0 LB |

