Skip to content Skip to navigation menu
ClevelandC24180

C24180

2635 6PC SET HSS 120 DEG SHORT
Item #104143976
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Bright Coating
ClevelandC24180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Bright Coating
Drill Type Spotting & Centering
Point Angle 120 degree
Size Range 1/4 in - 1 in
No. of Pieces 6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison