Skip to content Skip to navigation menu
ClevelandC24194

C24194

2645 6PC SET HSS 120 DEG LONG
Item #104104102
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Bright Coating
ClevelandC24194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Bright Coating
Point Angle 120 degree
Size Range 1/4 in - 1 in
No. of Pieces 6
Drill Type Spotting & Centering
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison