- 1/4 in - 1 in Size Range
- 6 Pieces
- 90 degree Point Angle
- Straw Coating
| Point Angle | 90 degree |
| Drill Type | Spotting & Centering |
| Size Range | 1/4 in - 1 in |
| No. of Pieces | 6 |
| Weight | 0.0 LB |
| Point Angle | 90 degree |
| Drill Type | Spotting & Centering |
| Size Range | 1/4 in - 1 in |
| No. of Pieces | 6 |
| Weight | 0.0 LB |