Skip to content Skip to navigation menu
ClevelandC26187

C26187

2646 6PC SET COB 90 DEG LONG
Item #104104938
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 90 degree Point Angle
  • Straw Coating
ClevelandC26187
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 90 degree Point Angle
  • Straw Coating
Drill Type Spotting & Centering
Size Range 1/4 in - 1 in
Point Angle 90 degree
No. of Pieces 6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison