Skip to content Skip to navigation menu
ClevelandC26194

C26194

2646 6PC SET COB 120 DEG LONG
Item #104104939
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Straw Coating
ClevelandC26194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - 1 in Size Range
  • 6 Pieces
  • 120 degree Point Angle
  • Straw Coating
No. of Pieces 6
Size Range 1/4 in - 1 in
Point Angle 120 degree
Drill Type Spotting & Centering
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison