- Drill Bit
| Shank Size - Metric | 3.17 mm |
| Diameter - Decimal | 0.0312 in |
| Drill Style | Center Drill |
| Diameter - Metric | 0.79 mm |
| Material | HSS |
| Flute Length - Metric | 6.35 mm |
| No. of Flutes | 2 |
| End Type | Double |
| Diameter - Fraction | 1/32 in |
| Finish | Bright |
| Weight | 0.0 LB |
| Shank Size - Metric | 3.17 mm |
| Diameter - Decimal | 0.0312 in |
| Drill Style | Center Drill |
| Diameter - Metric | 0.79 mm |
| Material | HSS |
| Flute Length - Metric | 6.35 mm |
| No. of Flutes | 2 |
| End Type | Double |
| Diameter - Fraction | 1/32 in |
| Finish | Bright |
| Weight | 0.0 LB |