Skip to content Skip to navigation menu
ClevelandC71000

C71000

2001G 1MM-13MM X .5MM JOB SET
Item #104147648
  • 1 mm - 13 mm Size Range
  • 25 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
ClevelandC71000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 mm - 13 mm Size Range
  • 25 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
Size Range 1 mm - 13 mm
No. of Pieces 25
Point Angle 118 degree
Drill Type General Purpose
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison