- 7.80 mm Diameter
- 4.6063 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 42 mm |
| Drill Style | Jobber |
| Material | HSS-E |
| Diameter - Metric | 7.80 mm |
| Shank Length | 1.6535 in |
| Flute Length | 2.9528 in |
| Coating | Steam Oxide |
| Overall Length | 4.6063 in |
| Flute Length - Metric | 75 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.3071 in |
| Shank Type | Straight |
| Helix Angle | 32 degree |
| Shank Size | 0.3071 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 7.8 mm |
| Weight | 0.0 LB |

