Skip to content Skip to navigation menu
ClevelandC72010

C72010

2002G 5/32 CLE-MAX JOB BRT
Item #104152556
  • 5/32 in Diameter
  • 3.125 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • 3.125 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 3.97 mm
Material HSS-E
Overall Length 3.125 in
Drill Style Jobber
Flute Length 2 in
Shank Length 1.125 in
Coating Bright
Flute Length - Metric 50.8 mm
No. of Flutes 2
Diameter - Decimal 0.15625 in
Helix Angle 32 degree
Shank Size 0.1562 in
Diameter - Fraction 5/32 in
Shank Type Straight
Shank Length - Metric 28.57 mm
Point Angle 118 degree
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison