- 5.50 mm Diameter
- 3.6614 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Helix Angle | 32 degree |
| Overall Length | 3.6614 in |
| Material | HSS-E |
| Point Angle | 118 degree |
| Shank Length - Metric | 36 mm |
| Shank Size - Metric | 5.5 mm |
| Coating | Bright |
| Flute Length | 2.2441 in |
| Diameter - Metric | 5.50 mm |
| Diameter - Decimal | 0.2165 in |
| Flute Length - Metric | 57 mm |
| Shank Length | 1.4173 in |
| Shank Size | 0.2165 in |
| Weight | 0.0 LB |

