- Inch
- 3/4-16 UNF Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- TiAlN Coating
| Thread Type | UNF |
| Chamfer Type | Plug |
| Shank Square Width | 0.442 in |
| Shank Square Width - Metric | 11.23 mm |
| Thread Length - Metric | 56.01 mm |
| Shank End Feature | Square |
| Diameter - Decimal | 0.75 in |
| Operation Type | Thru-Hole |
| Spiral Point | Yes |
| Direction of Cut | Right Hand |
| Shank Square Length | 0.69 in |
| Material | HSS-E |
| Thread Tolerance | 2B |
| Thread Per Inch | 16 |
| Shank Square Length - Metric | 17.53 mm |
| Thread Size - Decimal | 0.75 in |
| Shank Size - Metric | 14.99 mm |
| Blank Construction | DIN/ANSI |
| Ground Threads | Yes |
| Thread Size & Type | 3/4-16 UNF |
| Interrupted Thread | No |
| No. of Flutes | 4 |
| Diameter - Fraction | 3/4 in |
| Tap Type | Machine |
| Thread Size - Metric | 19.05 mm |
| Thread Creation | Thread Cutting |
| Thread Length | 2.205 in |
| Truncated Threads | No |
| Overall Length | 4.9213 in |
| Weight | 0.0 LB |

