- Inch
- 1-8 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 5 Flutes
| No. of Flutes | 5 |
| Shank Size - Metric | 19.05 mm |
| Overall Length | 4 in |
| Diameter - Decimal | 0.62 in |
| Thread Type | UNC |
| Material | Carbide |
| Thread Per Inch | 8 |
| Weight | 0.0 LB |
| No. of Flutes | 5 |
| Shank Size - Metric | 19.05 mm |
| Overall Length | 4 in |
| Diameter - Decimal | 0.62 in |
| Thread Type | UNC |
| Material | Carbide |
| Thread Per Inch | 8 |
| Weight | 0.0 LB |