- Inch
- #8-36 UNF Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| Thread Tolerance | 2B |
| Material | Carbide |
| Diameter - Decimal | 0.115 in |
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Shank Size - Metric | 6.35 mm |
| Thread Per Inch | 36 |
| Thread Type | UNF |
| Weight | 0.0 LB |
| Thread Tolerance | 2B |
| Material | Carbide |
| Diameter - Decimal | 0.115 in |
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Shank Size - Metric | 6.35 mm |
| Thread Per Inch | 36 |
| Thread Type | UNF |
| Weight | 0.0 LB |