Skip to content Skip to navigation menu
ClevelandC96020

C96020

7/16-14 UNC DIN HSSE 3FLT SPPT 2B SS HL PER-960SP
Item #113832823
  • Inch
  • 7/16-14 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC96020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 7/16-14 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
Ground Threads Yes
Thread Size - Decimal 0.4375 in
Thread Per Inch 14
Interrupted Thread No
No. of Flutes 3
Thread Type UNC
Chamfer Type Plug
Thread Size & Type 7/16-14 UNC
Shank End Feature Square
Thread Creation Thread Cutting
Tap Type Machine
Direction of Cut Right Hand
Shank Size - Metric 8.2 mm
Thread Length - Metric 41 mm
Material HSS-E
Shank Square Length - Metric 10.41 mm
Thread Size - Metric 11.11 mm
Operation Type Thru-Hole
Shank Square Width 0.242 in
Thread Length 1.614 in
Spiral Point Yes
Diameter - Fraction 7/16 in
Shank Square Width - Metric 6.15 mm
Diameter - Decimal 0.4375 in
Thread Tolerance 2B
Blank Construction DIN/ANSI
Truncated Threads No
Shank Square Length 0.41 in
Overall Length 3.937 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison