Skip to content Skip to navigation menu
Greenfield Threading174524

174524

M8 X 1.25 METRIC SET 3105
Item #101651390
  • Metric
  • 3 Pieces
  • M8x1.25 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading174524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 3 Pieces
  • M8x1.25 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry

includes

  • One each - taper, plug, and bottoming
  • A set of all three is recommended when tapping to the bottom of a blind hole.
Pitch Dia. D6
Thread Pitch 1.25 mm
Thread Limit D5
Overall Length 2.71875 in
Material High Speed Steel
Thread Size - Metric 8 mm
Blank Construction USCTI Table 302
Direction of Cut Right Hand
Interrupted Thread No
Thread Size - Decimal 0.315 in
Tap Size M8
Threads per Inch N/A
Thread Creation Thread Cutting
Thread Length - Metric 17.53 mm
Truncated Threads No
Ground Threads Yes
Operation Type Blind Hole, Thru-Hole
Shank Square Width - Metric 6.05 mm
Spiral Point No
Chamfer Type Taper, Plug, Bottoming
No. of Flutes 4
Diameter - Metric 8.00 mm
Shank End Feature Square
Diameter - Decimal 0.315 in
Shank Size - Metric 8.08 mm
Shank Square Width 0.238 in
Tap Type Hand
Shank Square Length 0.375 in
Shank Square Length - Metric 9.52 mm
Thread Type Metric
Thread Size M8
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison