- 5 Size
- 44 NF TPI
- H2 Pitch Dia.
- 3 Flutes
- Plug Chamfer
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Pitch Dia. | H2 |
| Chamfer Type | Plug |
| No. of Flutes | 3 |
| Finish | Vertanium™ Coated |
| Material | High Speed Steel |
| Thread Pitch | N/A |
| Thread Type | NF |
| Threads per Inch | 44 |
| Overall Length | 1.9375 in |
| Tap Size | #5 |
| Weight | 0.1 LB |

