- Metric
- M6x1.0 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Thread Pitch | 1.0 mm |
| Shank End Feature | Square |
| Pitch Dia. | D5 |
| Thread Limit | D5 |
| Thread Creation | Thread Cutting |
| Overall Length | 2.5 in |
| Diameter - Decimal | 0.2362 in |
| Tap Size | M6 |
| Blank Construction | USCTI Table 302A |
| Shank Size - Metric | 6.48 mm |
| Operation Type | Blind Hole, Thru-Hole |
| Shank Square Width - Metric | 4.85 mm |
| Shank Square Length | 0.3125 in |
| Interrupted Thread | No |
| Spiral Point | No |
| Material | HSS |
| Thread Length - Metric | 16 mm |
| Tap Type | Hand |
| Thread Size & Type | M6x1.0 |
| Direction of Cut | Right Hand |
| Pitch | 1 mm |
| Thread Tolerance | 6H |
| Chamfer Type | Bottoming |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Diameter - Metric | 6.00 mm |
| Shank Square Width | 0.191 in |
| No. of Flutes | 4 |
| Thread Length | 0.63 in |
| Ground Threads | Yes |
| Shank Square Length - Metric | 7.94 mm |
| Truncated Threads | No |
| Weight | 0.5 LB |

