- Metric
- M30x3.5 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Tap Size | M30 |
| Shank Square Length - Metric | 25.4 mm |
| Shank End Feature | Square |
| Blank Construction | USCTI Table 302A |
| Thread Length - Metric | 65.09 mm |
| Spiral Point | No |
| Chamfer Type | Plug |
| Shank Square Width - Metric | 19.46 mm |
| Overall Length | 5.4375 in |
| Thread Length | 2.5625 in |
| Thread Creation | Thread Cutting |
| Pitch Dia. | D9 |
| Thread Tolerance | 6H |
| Interrupted Thread | No |
| Thread Pitch | 3.5 mm |
| Thread Limit | D9 |
| Shank Square Length | 1 in |
| Shank Size - Metric | 25.93 mm |
| Thread Size & Type | M30x3.5 |
| Diameter - Metric | 30.00 mm |
| Threads per Inch | N/A |
| Ground Threads | Yes |
| Truncated Threads | No |
| Diameter - Decimal | 1.1811 in |
| Operation Type | Blind Hole, Thru-Hole |
| Tap Type | Hand |
| No. of Flutes | 4 |
| Direction of Cut | Right Hand |
| Shank Square Width | 0.766 in |
| Pitch | 3.5 mm |
| Thread Type | Metric |
| Material | HSS |
| Weight | 1.046 LB |

