- 36 Pieces
| Drill Size | #36, #33, #29, #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 |
| No. of Pieces | 36 |
| Material | HSS |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Drill Size | #36, #33, #29, #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 |
| No. of Pieces | 36 |
| Material | HSS |
| Inch/Metric | Inch |
| Weight | 0.0 LB |