Skip to content Skip to navigation menu
Greenfield Threading330466

330466

5750-SM 1/4-20 H3 3S/F HP CNC
Item #101907125
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS (M4) Material
  • Steam Oxide Coating
  • 3 Flutes
+ Show More + Show Less
Greenfield Threading330466
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS (M4) Material
  • Steam Oxide Coating
Ground Threads Yes
Thread Size - Metric 6.35 mm
Blank Construction USCTI Table 302A
Material HSS (M4)
Helix Angle 40
Interrupted Thread No
Thread Limit H3
Chamfer Type Semi-Bottoming
Thread Size - Decimal 0.25 in
Thread Length - Metric 15.88 mm
Finish X-10 Treated
Threads per Inch 20
Thread Tolerance 2B
Direction of Cut Right Hand
Thread Type UNC
Shank Square Width 0.191 in
Thread Pitch N/A
Diameter - Wire E
Thread Length 0.625 in
Spiral Point No
Operation Type Blind Hole
Diameter - Decimal 0.25 in
Truncated Threads No
Shank Square Width - Metric 4.85 mm
Shank End Feature Square
Tap Type Machine
Shank Size - Metric 6.48 mm
Thread Per Inch 20
Thread Creation Thread Cutting
Pitch Dia. H3
Shank Square Length - Metric 7.94 mm
Overall Length 2.5 in
Thread Size & Type 1/4-20 UNC
Shank Square Length 0.3125 in
No. of Flutes 3
Tap Size 1/4 in
Diameter - Fraction 1/4 in
Weight 0.032 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison