Skip to content Skip to navigation menu
Greenfield Threading342514

342514

3105,1/4-20 HD HS GH2 4FL SETS
Item #101648765
  • Inch
  • 3 Pieces
  • 1/4-20 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading342514
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 1/4-20 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry

includes

  • One each - taper, plug, and bottoming
  • A set of all three is recommended when tapping to the bottom of a blind hole.
Threads per Inch 20
Tap Type Hand
Blank Construction USCTI Table 302
Thread Pitch N/A
Thread Length - Metric 16 mm
Shank Square Width - Metric 4.85 mm
Truncated Threads No
Shank Square Length 0.3125 in
Thread Per Inch 20
Direction of Cut Right Hand
Diameter - Wire E
Diameter - Fraction 1/4 in
Shank Square Width 0.191 in
Chamfer Type Taper, Plug, Bottoming
Thread Type UNC
Ground Threads Yes
Diameter - Decimal 0.25 in
Thread Limit H2
Operation Type Blind Hole, Thru-Hole
Pitch Dia. H2
Shank End Feature Square
Shank Square Length - Metric 7.94 mm
Thread Size - Decimal 0.25 in
Spiral Point No
Thread Creation Thread Cutting
Interrupted Thread No
Shank Size - Metric 6.48 mm
Thread Size - Metric 6.35 mm
No. of Flutes 4
Tap Size 1/4 in
Overall Length 2.5 in
Thread Size 1/4 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison