Skip to content Skip to navigation menu
Greenfield Threading342704

342704

3105,3/4-10 HND GH3 4FL SET
Item #101648767
  • Inch
  • 3 Pieces
  • 3/4-10 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading342704
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 3/4-10 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry

includes

  • One each - taper, plug, and bottoming
  • A set of all three is recommended when tapping to the bottom of a blind hole.
Chamfer Type Taper, Plug, Bottoming
Thread Length - Metric 30.99 mm
Thread Per Inch 10
Spiral Point No
Interrupted Thread No
Thread Pitch N/A
Diameter - Fraction 3/4 in
Shank Square Length 0.6875 in
Tap Size 3/4 in
Shank Square Width 0.442 in
Thread Size - Decimal 0.75 in
Thread Type UNC
Thread Size - Metric 19.05 mm
Pitch Dia. H3
Shank End Feature Square
Diameter - Decimal 0.75 in
Operation Type Blind Hole, Thru-Hole
Overall Length 4.25 in
No. of Flutes 4
Ground Threads Yes
Shank Square Width - Metric 11.23 mm
Shank Square Length - Metric 17.46 mm
Thread Creation Thread Cutting
Direction of Cut Right Hand
Truncated Threads No
Blank Construction USCTI Table 302
Thread Limit H3
Threads per Inch 10
Shank Size - Metric 14.99 mm
Tap Type Hand
Thread Size 3/4 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison