Skip to content Skip to navigation menu
Greenfield Threading343513

343513

M12X1.75 D6 4FL TAP SET TN
Item #101699524
  • Metric
  • 3 Pieces
  • M12x1.75 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading343513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 3 Pieces
  • M12x1.75 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Diameter - Metric 12.00 mm
Chamfer Type Taper, Plug, Bottoming
Thread Size - Decimal 0.4724 in
Operation Type Blind Hole, Thru-Hole
Shank End Feature Square
Thread Size - Metric 12 mm
Finish Vertanium™ Coated
Material High Speed Steel
Shank Square Width - Metric 6.99 mm
Thread Limit D6
Tap Size M12
Ground Threads Yes
Diameter - Decimal 0.4724 in
Direction of Cut Right Hand
Thread Length - Metric 23.88 mm
Shank Square Width 0.275 in
Shank Size - Metric 9.32 mm
No. of Flutes 4
Spiral Point No
Thread Creation Thread Cutting
Thread Type Metric
Shank Square Length - Metric 11.11 mm
Truncated Threads No
Blank Construction USCTI Table 302
Threads per Inch N/A
Overall Length N/A
Thread Pitch 1.75 mm
Interrupted Thread No
Pitch Dia. D6
Shank Square Length 0.4375 in
Tap Type Hand
Thread Size M12
Weight 0.288 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison