- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- #5-44 UNF Thread Size & Typ
- 0.8125 in OD
| Thickness - Metric | 6.35 mm |
| Tool Shape | Round |
| Outer Diameter - Metric | 20.64 mm |
| Thread Size & Type | #5-44 UNF |
| Material | Carbon Steel |
| Type | Adjustable |
| Die Construction | Standard |
| Threads per Inch | 44 |
| Thread Type | UNF |
| Weight | 0.0 LB |

