- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 5/16-24 UNF Thread Size & Typ
- 1.5 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Die Size | 5/16 in |
| Outer Diameter - Metric | 38.1 mm |
| Thread Series | Fractional |
| Tool Shape | Round |
| Die Construction | Standard |
| Die Thickness | 1/2 in |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Thickness - Metric | 12.7 mm |
| Outside Dimension | 1 1/2 in |
| Material | Carbon Steel |
| Threads per Inch | 24 |
| Thread Type | UNF |
| Thread Size & Type | 5/16-24 UNF |
| Weight | 0.191 LB |

