Skip to content Skip to navigation menu
Greenfield Threading402357

402357

290,5/8-11 RAS 1-1/2 OD CBN
Item #101650236
  • Right Hand Direction of Cut
  • Adjustable Type
  • Round Tool Shape
  • 5/8-11 UNC Thread Size & Typ
  • 1.5 in OD
Greenfield Threading402357
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Adjustable Type
  • Round Tool Shape
  • 5/8-11 UNC Thread Size & Typ
  • 1.5 in OD

applications

  • Can be used for close to shoulder work

features

  • Adjustable for wear and size
  • Cuts external threads when held in a die stock
  • Produces UN thread forms
Thread Size & Type 5/8-11 UNC
Right / Left Hand Right Hand
Type Adjustable
Tool Shape Round
Material Carbon Steel
Thickness - Metric 12.7 mm
Threads per Inch 11
Thread Type UNC
Outer Diameter - Metric 38.1 mm
Die Size 5/8 in
Die Thickness 1/2 in
Thread Series Fractional
Outside Dimension 1 1/2 in
Die Construction Standard
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison