- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 3/8-16 UNC Thread Size & Typ
- 0.7812 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Die Thickness | 3/8 in |
| Material | Carbon Steel |
| Die Size | 3/8 in |
| Thread Series | Fractional |
| Threads per Inch | 16 |
| Die Construction | Taper Pipe |
| Outer Diameter - Metric | 19.84 mm |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Thread Size & Type | 3/8-16 UNC |
| Outside Dimension | 25/32 in |
| Thread Type | UNC |
| Right / Left Hand | Right Hand |
| Thickness - Metric | 9.52 mm |
| Weight | 0.1 LB |

