- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 7/16-20 UNF Thread Size & Typ
- 0.875 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Right / Left Hand | Right Hand |
| Thread Series | Fractional |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Die Construction | Taper Pipe |
| Die Thickness | 7/16 in |
| Thickness - Metric | 11.11 mm |
| Outer Diameter - Metric | 22.22 mm |
| Die Size | 7/16 in |
| Type | Rethreading |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Outside Dimension | 7/8 in |
| Thread Size & Type | 7/16-20 UNF |
| Weight | 0.1 LB |

